Learn More
STERIS™ CP-310 Alkaline Detergent
CP-310 Alkaline Cleaner is a high-performance detergent for pharmaceutical, biotech, and cosmetic industries. Formulated with low-mercury potassium hydroxide, surfactants, and chelating agents, it effectively removes process residues. Low foaming, suitable for CIP and COP.
$579.93 - $24190.77
Specifications
Product Type | Cleaner |
---|---|
Color-coded | No |
Form | Clear Liquid |
pH | 12.4 |
Scent | Unscented |
Catalog Number | Mfr. No. | Size | Container Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Container Type | Price | Quantity | ||||
17-010-133
|
STERIS™
1K7405 |
5 gal. | Pail |
Each for $579.93
|
|
||||
17-010-134
|
STERIS™
1K7401 |
55 gal. | Drum |
Each for $5,014.41
|
|
||||
17-010-132
|
STERIS™
1K74D3 |
300 gal. | Tote |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
CP-310 Alkaline Process and Research Cleaner is specially formulated to meet the unique cleaning demands found in the pharmaceutical, biotechnology, cosmetic, dietary supplement, and other industries requiring an effective validatable detergent.
HOW CP-310 WORKS
CP-310 Alkaline Detergent is formulated with a proprietary blend of low-mercury grade potassium hydroxide, an advanced surfactant system and other performance-enhancing ingredients that provide multiple cleaning mechanisms. This low foaming product removes a wide range of process residues, from fermentation by-products to silicone-based emulsions and lubricants, and is ideal for use in CIP, COP and manual applications.
WHY CP-310?
- Productivity - Effective cleaning against a wide variety of pharmaceutical process residues in clean-in-place (CIP), clean-out-of-place (COP), and manual applications.
- Easy to Validate - Facilitates cleaning validation with a comprehensive support documentation package including specific and non-specific analytical methods, toxicity, and substrate compatibility reports.
- Cost Savings - Reduces water consumption and cleaning time due to superior rinsing and low foaming characteristics.
- Reliability - Manufactured for the pharmaceutical industry in a cGMP compliant, FDA registered and ISO 9001 certified facility
Specifications
Cleaner | |
Clear Liquid | |
Unscented |
No | |
12.4 | |
Non-sterile |