missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Coverslips for Linbro Crystallisation Microplates
For use with Greiner Bio-One Linbro Crystallisation Microplate. Greiner Bio-One cover slip is round, surface treated and resistant to chemicals.
Supplier: Greiner Bio-One 503870
Description
- For use with Linbro crystallisation microplate
- Siliconized
- Non-sterile
- Diameter: 22mm
- Thickness: 0.19 - 0.2 mm
- For single use only
Specifications
Clear | |
Non-sterile | |
Cover Slip | |
Linbro Crystallization Microplate |
Borosilicate Glass | |
1000 | |
0.19 to 0.22 mm |