missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS Courier 3000 Series Shipping Scale
The Courier 3000 Series shipping scalesâ intuitive, user-friendly interfaces, bright displays, and low-profile steel construction ensure durability and reliability from offices to warehouses to even veterinary offices (the Courier 3000 is effective for weighing small animals). Versatile and effective.
Supplier: OHAUS 30809909
Description
Ideal for general shipping jobs or veterinary applications.
- Low-profile design with 1.5 mm thick painted steel platform to last rigorous daily use.
- Coiled cable ensures flexible display mounting.
- The Courier 3000's Display Hold mode (for use with large boxes and packages) retains weight on the large 1.1 in./28 mm high backlit display, until cleared.
- AC adapter power included, and disposable battery power (not included) for portable use.
Specifications
75 kg | |
0.05 kg | |
Scale |
LCD | |
i-C31M75L | |
Class III |