missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Costar™ Centrifugal Devices: Spin-X™ LC
Handles volumes up to 500μL. Corning™ Costar™ Centrifugal Devices: Spin-X™ LC includes a nylon membrane for applications such as HPLC sample preparation.
$1147.40 - $1147.40
Specifications
Material (Membrane) | Nylon |
---|---|
Sterility | Non-sterile |
Type | Spin-X LC |
Volume (Metric) | 0.5 mL |
Catalog Number | Mfr. No. | Pore Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Price | Quantity | |||||
07-200-390
|
Corning™
8170 |
0.45 μm |
Case of 200 Each for $1,147.40
|
|
|||||
07-200-389
|
Corning™
C8169 |
0.22 μm |
Case of 200 Each for $1,147.40
|
|
|||||
Description
- Spin-X centrifuge tube filters consist of a membrane-containing filter unit within a microcentrifuge tube.
- Uses: Removing bacteria, cells, and particles from liquids; HPLC sample preparation; DNA removal from agarose or acrylamide gels. Maximum RCF is 16,000 x g.
Specifications
Nylon | |
Non-sterile | |
Spin-X LC | |
0.5 mL |