Learn More
Corning™ Thermowell™ 96-Well Polypropylene PCR Microplates
Constructed of medical grade polypropylene to accommodate wide temperature changes that might occur from storage to thermal cycling. Corning™ Thermowell™ 96-Well Polypropylene PCR Microplates are ideal for the polyerase chain reaction (PCR) method of DNA amplification.
$542.71 - $542.71
Specifications
Certified | DNase and RNase-free |
---|---|
Format | Standard |
Array | 8 x 12 |
Material | Polypropylene |
No. of Wells | 96 |
Catalog Number | Mfr. No. | Color | Barcode | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Barcode | Price | Quantity | ||||
07-200-613
|
Corning™
6551 |
Natural | No Barcode |
Case of 25 Each for $542.71
|
|
||||
Description
Corning Thermowell GOLD 96-well PCR microplates are offered in four formats to ensure maximum flexibility and a perfect match for your applications. The original Thermowell 96-well PCR microplates are universal fit and can be cut into 3 x 8 well segments.
Specifications
DNase and RNase-free | |
8 x 12 | |
96 | |
200 μL |
Standard | |
Polypropylene | |
Non-sterile | |
Conical Bottom (V-well) |