missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BlueMed COSMIC Shoe Covers
Shoe covers are made with a multi-layer fabric to provide water resistance and anti-skid properties and are ideal for labs and cleanroom environments.
$97.97 - $105.90
Specifications
Material | Polyethylene, Polypropylene, Polyethylene |
---|---|
Latex Free | Yes |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Size | Packaging Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Packaging Type | Price | Quantity | ||||
18-009-104
|
BlueMed
SHS1501C |
Universal | 150/Easy Open Bag, 2 Bags/Cs. |
Case of 300 Each for $97.97
|
|
||||
18-009-105
|
BlueMed
SHS1501CB |
Universal | 150/Dispenser Boxes, 2 Boxes/Cs. |
Case of 300 Each for $105.90
|
|
||||
18-009-106
|
BlueMed
SHS4501C |
X-Large | 120/Easy Open Bags, 2 Bags/Cs. |
Case of 240 Each for $103.48
|
|
||||
Description
- Durable protection
- Strong polypropylene and polyethylene material
- Fluid resistant and wear resistant
- Anti-skid
- Waterproof
- Low linting, suitable for cleanrooms up to level ISO 5
- Seamless sole and sides
- Disposable
- Available in Universal and XL sizes
- Made in Canada
Specifications
Polyethylene, Polypropylene, Polyethylene | |
White | |
Non-sterile | |
Anti-skid | |
GMP or Research Facilities, Pharmaceutical Production, Labs, Cleanrooms | |
Liquid | |
Class 100 (ISO 5) |
Yes | |
Single-use | |
Elastic Ankle | |
Ultrasonically Welded | |
60 gsm | |
Controlled Environments Shoe Covers |