missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex Safety Products GL602C3 Series Micro-Foam Nitrile-Coated HPPE Cut-Resistant Gloves, Gray
Micro-Foam nitrile coating acts like a sponge to help increase gripping power, while the HPPE shell provides ANSI Level A2 Cut Protection.
Supplier: Pyramex Safety Products GL602C3L
Description
- 13-gauge HPPE shell is resistant to abrasions, cuts, and tears
- Micro-Foam coating enhances grip capabilities
Specifications
ANSI 4 | |
Gray | |
Specific | |
Cut-resistant Gloves | |
EN 388:4X42B | |
Brown | |
GL602C3L | |
GL602C3 |
Nitrile Foam | |
ANSI A2 | |
HPPE | |
Large | |
General Duty, parts assembly, construction, municipal work | |
Continuous Knit | |
ASTM F2878 LEVEL 3 | |
13 |
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov