missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Roller Bottle with Easy Grip Cap
One piece seamless construction with printed graduations
$2841.11 - $2841.11
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
Closure Color | Orange |
Closure Material | HDPE |
Closure Type | Easy Grip |
Catalog Number | Mfr. No. | Cell Growth Area | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Cell Growth Area | Price | Quantity | |||||
07-201-852
|
Corning™
431644 |
850 cm2 |
Case of 40 Each for $2,841.11
|
|
|||||
Description
- To be used with Disposable Tubing Set (Cat. No. 07-201-848)
- Bottles are manufactured from virgin polystyrene, caps from high-density polyethylene
- Both resins meet the USP Class VI requirements for plastic containers and closures
- Chemically resistant, heat-sealable flexible tubing
- Printed lot numbers to aid in product traceability
- Sterilized by gamma radiation and certified nonpyrogenic
- Easy Grip Cap features large knurls designed for ergonomic handling
Specifications
Polystyrene | |
Orange | |
Easy Grip |
Sterile | |
HDPE |