missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Expanded Surface Polystyrene Roller Bottle with Easy Grip Cap
Features a ribbed design that doubles the growth area without increasing bottle size. Corning™ Expanded Surface Roller Bottles one-piece seamless polystyrene construction prevents warping or bowing during use.
$1023.61 - $2235.30
Specifications
Diameter (English) | 4.6 in. |
---|---|
Diameter (English) Outer Neck | 1.77 in. |
Diameter (Metric) Outer Neck | 45 mm |
Material | Polystyrene |
Sterility | Sterile |
Catalog Number | Mfr. No. | Packaging | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging | Price | Quantity | |||||
06-415-8
|
Corning™
430852 |
2/bag |
Case of 40 Each for $2,068.75
|
|
|||||
06-415-10
|
Corning™
430853 |
6/bag |
Case of 40 Each for $2,235.30
|
|
|||||
09-761-114
|
Corning™
431135 |
20/bag |
Case of 20 Each for $1,023.61
|
|
|||||
Description
Treated for optimal cell attachment
- One piece seamless construction
- All bottles have printed lot numbers to aid in product traceability
- Sterile
- Nonpyrogenic
- Ribbed design provides twice the surface area with the same exterior dimensions
Order Info
Packaged 2 bottles per bag, 5 bottles per bag or 20 bottles per tray
Certifications
Certified nonpyrogenic
Specifications
4.6 in. | |
45 mm | |
Sterile | |
Orange | |
No | |
271 mm | |
HDPE | |
117 mm |
1.77 in. | |
Polystyrene | |
1700 cm2 | |
TC-Treated | |
Wide | |
10.66 in. | |
48 mm | |
Easy Grip |