Learn More
Corning™ Disposable Roller Bottles
Manufactured from optically clear virgin polystyrene for excellent visibility and tissue culture-treated for optimal cell attachment. Corning™ Disposable Roller Bottles allow Initial scale-up of adherent cells with intermittent exposure of cells to the air and the media.
$663.61 - $2034.19
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
Surface Treatment | Tissue culture treated |
Closure Material | HDPE |
Diameter (Metric) | 117 mm |
Catalog Number | Mfr. No. | Cell Growth Area | Closure Type | Packaging | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Cell Growth Area | Closure Type | Packaging | Price | Quantity | |||
06-413
|
Corning™
430195 |
490 cm2 | Standard Cap | 40/pk. |
Case of 40 Each for $1,021.93
|
|
|||
03-374-300
|
Corning™
431321 |
850 cm2 | Easy Grip | 22/pk. |
Case of 44 Each for $1,234.02
|
|
|||
06-415-7
|
Corning™
430851 |
850 cm2 | Standard Cap | 36/case |
Case of 40 Each for $1,414.86
|
|
|||
09-761-113
|
Corning™
431133 |
850 cm2 | Standard Cap | 20/case |
Case of 20 Each for $663.61
|
|
|||
06-415-6
|
Corning™
430849 |
850 cm2 | Easy Grip | 40/pk. |
Case of 40 Each for $1,334.05
|
|
|||
06-443-8
|
Corning™
431198 |
850 cm2 | Vented | 40/case |
Case of 40 Each for $2,034.19
|
|
|||
06-415-3
|
Corning™
430699 |
1750 cm2 | Standard Cap | 20/case |
Case of 20 Each for $1,591.88
|
|
|||
Description
- Bottles are manufactured from virgin polystyrene, caps from high density polyethylene
- Both resins meet the USP Class VI requirements for plastic containers and closures
- Treated for optimal cell attachment
- One piece seamless construction with printed graduations
- Printed lot numbers to aid in product traceability
- Sterilized by gamma radiation and nonpyrogenic
Order Info
490cm2 size is ungraduated and comes with a plug seal cap; larger bottle features black printed graduations and easy-grip caps.
Certifications
Certified nonpyrogenic for consistent performance.
Specifications
Polystyrene | |
Tissue culture treated | |
117 mm |
Sterile | |
HDPE |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.