missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Controlled Environment Sleeve
Microporous composite sleeves with a low particle count to meet the requirements of controlled environments and designed with serged seams for added durability and protection.
$134.13 - $153.99
Specifications
Product Type | Controlled Environment Sleeve |
---|---|
Material | Microporous Fabric |
Color | White |
Sterility | Non-sterile |
Disposable | Single-use |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-165-007
|
Fisherbrand™
MS016C158 |
Universal |
Case of 75 Pair for $134.13
|
|
|||||
19-165-007XL
|
Fisherbrand™
MS016C154 |
X-Large |
Case of 75 Pair for $153.99
|
|
|||||
Description
- Microporous composite material
- Breathable and lightweight
- Low particle count
- Serged elastic at both ends
- Meets the requirements of controlled environments
Specifications
Controlled Environment Sleeve | |
White | |
Single-use | |
Serged | |
Controlled and Critical Environments | |
Class 100 (ISO 5) |
Microporous Fabric | |
Non-sterile | |
Elastic Ends | |
Yes | |
150/Cs. |