missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Controlled Environment Lab Coat
Fisherbrand microporous composite lab coat is breathable and lightweight offering comfort and protection for the wearer all day.
Supplier: Fisherbrand™ LC626212FS
Description
- Microporous composite material
- Breathable and lightweight
- Non-confining tapered collar
- Five snap closure to provide full coverage
- Elastic wrist
- Three pockets
Specifications
Controlled Environments Lab Coat | |
Unisex | |
White | |
Elastic | |
Non-sterile | |
3 | |
Yes | |
Set-in Sleeve | |
Double Bagged | |
Class 100 (ISO 5) |
Medium | |
Microporous Composite Fabric | |
Snaps | |
Single-use | |
Particulates | |
Standard/Tapered | |
Serged | |
Controlled and Critical Environments | |
Not Autoclavable |