missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Control Slides, IHC TDP-43
All control slides are on Mopec™ IHC Enhanced Hydrophilic Adhesive Slides using Formalin Fixed Paraffin Embedded (FFPE) human tissue.
$1441.97 - $3293.17
Specifications
Coating | Uncoated |
---|---|
Thickness (Metric) | 1 mm |
Material | Glass |
Species | Human |
Tissue Condition | Normal |
Description
- Product specific reactivity is guaranteed for one year from date of receipt when stored properly at 60°F to 80°F in a humidity controlled and light-deprived environment
- Case of 25 contains 24 unstained slides and 1 stained slide
- Case of 100 contains 98 unstained slides and 2 stained slides
Specifications
Uncoated | |
Glass | |
Normal | |
75 x 25 mm |
1 mm | |
Human | |
IHC Control Slide | |
No |