missing translation for 'onlineSavingsMsg'
Learn More

Contec™ CONSTIX™ Sealed Foam Swabs

Choose tough swabs that are ideal for cleaning. The CONSTIX™ Sealed Foam Swabs are excellent for particle removal. Use with solvents such as isopropyl alcohol.

Supplier:  Contec™ SF2

 View more versions of this product

Catalog No. 19-045-443



Only null left
Explore available promotions

Description

Description

  • Strong, resist abrasion
  • Open cell foam head for excellent cleaning and particle removal
  • Large head is ideal for larger areas
  • Excellent for applying coatings
  • Ideal for cleaning with solvents such as isopropyl alcohol
Specifications

Specifications

0.12 in.
Ideal for cleaning with solvents such as Isopropyl Alcohol, cleaning recessed and hard to reach surfaces, applying lubricants and removing excess materials
3 mm
4 in.
Foam
25.4 mm
0.62 in.
Thermal
Rectangle
5 in.
Swab
127 mm
101.6 mm
1 in.
15.7 mm
Non-sterile
Polypropylene
Polyurethane Foam
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions