missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uniform Technology™ Cleanroom Boot Altessa Grid ISO 5 Cleanroom Boots
This cleanroom boot cover is ideal for contamination prevention in general, high-tech, semiconductor, optical manufacturing, and inspection applications.
$60.43 - $64.34
Specifications
Color | White |
---|---|
Material | Polyblend |
Product Type | Cleanroom Boots |
Cleanroom Class | ISO 5 (Class 100) |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17779038
|
Uniform Technology™
CBPX74WHXS |
X-Small |
Pair for $60.43
|
|
|||||
17779039
|
Uniform Technology™
CBPX74WHS |
Small |
Pair for $60.43
|
|
|||||
17779041
|
Uniform Technology™
CBPX74WHL |
Pair for $60.43
|
|
||||||
17779042
|
Uniform Technology™
CBPX74WHXL |
X-Large |
Pair for $60.43
|
|
|||||
17779043
|
Uniform Technology™
CBPX74WH2XL |
Pair for $64.34
|
|
||||||
Description
- Altessa Grid Fabric is made of 99% polyester to 1% carbon blend
- Color-coded webbing across toe with strap
- Webbing around ankle with side release buckle closure
- 1 in. elastic and webbing top closure with snap adjustment
- X-Stat ESD sole with twill reinforcement
- Upper is sewn on with conductive thread
- Meets standards required for use in ISO 5 (Class 100) to ISO 8 (Class 100,000) cleanrooms and other controlled environments
Specifications
White | |
Polyblend | |
Cleanroom Boots | |
ISO 5 (Class 100) |