missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Glass serological Pipettes
Color-coded Class B Serological Pipettes are made of high quality Borosilicate 3.3 glass
$14.07 - $18.33
Specifications
Autoclavable | Autoclavable |
---|---|
Calibrated | Yes |
Calibration | To Deliver |
Certifications/Compliance | DIN ISO 835 |
Class | Class B |
Description
- Made from high quality, heavy duty, borosilicate glass
- Accuracy as per Class B
- Color coded as per DIN ISO 835 standards
- Calibrated for delivery to jet
- Last drop expelled by blowing
Specifications
Autoclavable | |
To Deliver | |
Class B | |
Borosilicate Glass (3.3) | |
Blue | |
Serological Pipet |
Yes | |
DIN ISO 835 | |
Class B | |
Non-sterile | |
1 | |
Reusable |