missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class 10 Erie Polyurethane Clean Room Chair - Medium Bench Height with Casters in Polyurethane
Fisherbrand™ Class 10 Erie Clean Room Chairs are height adjustable for 36 in. work surfaces and feature clean room components, adjustable arms, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room room environments.
Supplier: Fisherbrand™ CR978PC
Description
- Adjustable from 19.5-27 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 10/ISO 4 Clean Room
Specifications
No | |
Yes | |
No | |
Yes | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Standard | |
Medium Bench Height | |
Not Autoclavable | |
Class 10/ISO Class 4 | |
Black | |
Medium Bench Height |
Cleanroom Chair | |
Polished Cast Aluminum | |
19.5 to 27 in. | |
No | |
Yes | |
32 lb. | |
136 kg | |
No | |
300 lb. | |
Polyurethane |