missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Chrome Shoe Rack
Chrome Shoe Rack consists of (11) Chrome wire shelves. A rod and tab system is used to create cubbies.
$7196.34 - $7787.88
Specifications
Depth (English) | 14 in. |
---|---|
Depth (Metric) | 35.6 cm |
Height (English) | 86 in. |
Height (Metric) | 218.4 cm |
Product Type | Shoe Cubby |
Catalog Number | Mfr. No. | Width (English) | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Includes | Price | Quantity | ||||
15050357
|
Fisherbrand™
FSR1448C |
48 in. | 50 Cubbies |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
15050358
|
Fisherbrand™
FSR1460C |
60 in. | 60 Cubbies |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Chrome Shoe Rack consists of (11) Chrome wire shelves.
- A rod and tab system is used to create cubbies.
- The open wire construction offers optimum ventilation for storage of cleanroom shoes.
- Unit is accessible from the front and back.
- Mounting plates are included for attachment to the floor.
Specifications
14 in. | |
86 in. | |
Shoe Cubby |
35.6 cm | |
218.4 cm |