missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Chrome Medium Bench Height Polypropylene Shell Chair
Chrome adjustable polypropylene shell chair. Fisherbrand Polypropylene Shell Chair Chrome - Medium Bench Height with Casters in Black
Supplier: Fisherbrand™ 91105PBLKCAB
Description
- Adjustable from 19.5 to 27.5 in. from the top of the seat to the floor
- Features seat height adjustment
- Cast-aluminum base
- Chrome-hooded dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
- Heavy-duty polypropylene plastic
Specifications
15 Year Parts, Lifetime on Pneumatic Lift | |
19.5 to 27.5 in. | |
Chrome Casters | |
27 lb. | |
Chrome | |
300 lb. | |
Laboratory Seat | |
Laboratory Seating | |
Yes | |
Standard | |
41 cm | |
No | |
Polypropylene |
No | |
16 in. | |
Yes | |
Chrome Cast Aluminum | |
Cast Aluminum | |
No | |
Pneumatic | |
Yes | |
No | |
19.5 to 27.5 in. | |
Not Autoclavable | |
Black | |
Medium Bench Height |