missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ Chill-Its™ 6665 Evaporative Cooling Vest
Lightweight, durable, and washable vest
$81.18 - $81.18
Specifications
Material | Nylon |
---|---|
Product Type | Evaporative Cooling Vest |
Closure Type | Zipper |
For Use With (Application) | Construction, trades, maintenance, landscaping or grounds, assembly or fabrication, material handling, freight or baggage, warehousing or distribution, Iron/Steel fabrication |
Neck Style | V-neck |
Catalog Number | Mfr. No. | Color | Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size | Price | Quantity | ||||
19-154-648
|
Ergodyne™
12546 |
Gray | 2X-Large |
Each for $81.18
|
|
||||
19-154-644
|
Ergodyne™
12537 |
Hi-Vis Lime | 3X-Large |
Each for $81.18
|
|
||||
Description
- Water-repellent liner and black cotton-poly elastic trim
- Activated, polymer embedded fabric inside
- Quilted nylon outer later
- V-neck with zipper closure
- Nylon
Specifications
Nylon | |
Zipper | |
V-neck |
Evaporative Cooling Vest | |
Construction, trades, maintenance, landscaping or grounds, assembly or fabrication, material handling, freight or baggage, warehousing or distribution, Iron/Steel fabrication | |
Each |