missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Certified Kits - Screw Thread Vials

Screw thread kits with certification

Supplier:  MilliporeSigma™ Supelco™ 29387U

 View more versions of this product

Catalog No. 111011059


Only null left
Explore available promotions

Description

Description

  • Autosampler compatibility:
  • Agilent
  • Agilent 1050/1090A
  • Agilent 1100/1200
  • Agilent 7673A, 7683
  • Agilent 5890/7985A/6890
  • Hitachi
  • AS-1000, AS-2000, AS-4000
  • L7200/L7250
  • LEAP Technologies
  • CombiPAL
  • HTC PAL/HTS PAL
  • PerkinElmer
  • Autosystem/AS-2000/XL
  • Clarus 500/600
  • ISS-100, 200
  • Shimadzu LC Autosamplers
  • SIL-HTa/SIL-HTc
  • SIL-10ADVP
  • SIL-10A/SIL-10Ai/SIL-10Ap
  • Varian
  • CP-8410
  • 8100/8200
  • 9100/90950/9095
  • Waters
  • Alliance 2690
  • Acquity
  • Breeze
  • 717Plus
Specifications

Specifications

Unassembled
12 mm
PTFE/Silicone
Bonded to Cap, Pre-slit
32 mm
Graduated
Blue, Amber
Polypropylene, Glass
100
2 mL
9 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions