missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Capillary Melting Tubes
Made from high quality borosilicate 3.3 glass. Capillary Melting Tubes typically used for determining the melting point of various substances.
$14.03 - $17.00
Specifications
Diameter (Metric) Outer | 2 mm |
---|---|
Material | Borosilicate Glass |
Sterility | Non-sterile |
For Use With (Application) | Melting |
Quantity | 100 Pk. |
Description
- Glass capillary Tube
- Used to melt small amounts of material at high temperatures
- Wall thickness 0.2 mm
- 4 in. (10 cm) long
- Made of borosilicate 3.3 glass
- Pack of 100 packaged in a plastic tube with cap
Warranty
1 year limited manufacturer warranty.
Specifications
2 mm | |
Non-sterile | |
100 Pk. | |
60 μL | |
Microcapillary Pipet | |
Capillary |
Borosilicate Glass | |
Melting | |
White | |
10 cm | |
Single-use |