missing translation for 'onlineSavingsMsg'
Learn More
Learn More
STERIS Cage-Klenz 100 Alkaline Detergent
Cage-Klenz 100 Alkaline Detergent is a liquid, phosphate-free detergent for use in high pressure spray animal cage washing equipment. It is formulated with corrosion inhibitors for enhanced materials compatibility.
$587.33 - $587.33
Specifications
Product Type | Detergent |
---|---|
Color-coded | No |
Form | Clear Liquid |
Scent | Unscented |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-818-860
|
STERIS
1K1005 |
5 gal. |
N/A
|
|
|||||
19-818-861
|
STERIS
1K10D9 |
200 gal. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Cage-Klenz 100 Detergent is specially formulated to meet the unique cleaning and materials compatibility requirements found in research animal caging.
- Cage-Klenz 100 Detergent is a liquid, phosphate-free detergent for use in high pressure spray animal cage washing equipment. It is formulated with corrosion inhibitors for enhanced materials compatibility.
- Efficacy - Effectively cleans organic cage residues in both soft and hard water
- Flexibility - Excellent materials compatibility with a wide variety of caging materials including polycarbonate
- Cost Savings - Reduces utility consumption and cleaning time due with low foaming, free-rinsing formulation
- Environmentally Friendly - phosphate-free formulation with biodegradable surfactants
- Reliability - Manufactured in a cGMP compliant, FDA registered and ISO 9001 certified facility
Specifications
Detergent | |
Clear Liquid | |
Non-sterile |
No | |
Unscented |