missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Butterfly-Style Shoe Cover Universal
Fluid resistant material provides slip and fall protection in both wet and dry conditions.
$116.23 - $143.57
Specifications
Material | Polyethylene, Polypropylene |
---|---|
Latex Free | Yes |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-165-003
|
Fisherbrand™
SHT1912B |
Universal |
Case of 100 Pair for $116.23
|
|
|||||
19-165-003XL
|
Fisherbrand™
SHT1913B |
X-Large |
Case of 100 Pair for $129.91
|
|
|||||
19-165-0032X
|
Fisherbrand™
SHT1914B |
2X-Large |
Case of 100 Pair for $143.57
|
|
|||||
Description
- Anti-skid
- Fluid resistant
- Performs well in low-level standing water
- Butterfly style with sonic welded seams
Specifications
Polyethylene, Polypropylene | |
White | |
Non-sterile | |
Anti-skid | |
Controlled and Critical Environments | |
Fluid | |
Class 100 (ISO 5) |
Yes | |
Single-use | |
Elastic Ankle | |
Ultrasonically Welded | |
200/Cs. | |
Controlled Environments Shoe Covers |