missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Burnshield Kit
The Multi-Purpose Kit provides comprehensive burn treatment in a compact white plastic box, ideal for various environments.
Supplier: Fisherbrand™ 8016910
Description
- Burn Treatment Kits
- First Aid, Burn Treatment, Plastic
- White Plastic box
- 80-0669-0 Conform Bandage 3 in. 2 rolls
- Burnshield™ Sachet 3.5 mL /1/8 oz. /12 ea.
- Burnshield™ 125 mL /4.5 oz. Spray Bottle 1 ea.
- Burnshield™ Dressing 20cm x 20cm (8 x 8 in.) 2 ea.
- Burnshield™ Dressing 10cm x 10cm (4 x 4 in.) 1 ea.
Specifications
Burn Shield | |
Plastic | |
Non-sterile |