missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ Pre-Cut Vinyl Labels
Brady™ BradyJet™ Pre-Cut Vinyl Labels are ideal for a wide range of identification applications.
$394.81 - $570.30
Specifications
Adhesive Type | Acrylic |
---|---|
Color | White |
Finish | Matte |
Format | Roll |
Material | Vinyl |
Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity | |||||
19-129-171
|
Brady™
J202602595 |
3.35 x 2.17 in. |
Each for $394.81
|
|
|||||
19-129-172
|
Brady™
J202612595 |
4.33 x 2.95 in. |
Each for $463.36
|
|
|||||
19-129-173
|
Brady™
J202622595 |
6.10 x 4.13 in. |
Each for $570.30
|
|
|||||
Description
- Constructed of indoor-use general purpose vinyl
- Features a specially-formulated topcoat for improved durability and color
- Specially-formulated topcoat enhances colors and label appearance
- Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting
- Topcoat protects print from smudging and harsh conditions
- Inkjet-receptive labels for use with the BradyJet™ J2000 Color Label Printer
Specifications
Acrylic | |
Matte | |
Vinyl | |
BradyJet™ J2000 Printer | |
−40 to 140°F | |
1.88 in. I.D. |
White | |
Roll | |
Pipe and Valve Marking; Safety and Compliance ID; Visual Workplace Labeling; Warehouse Marking; Lockout Tagout Labeling; GHS and Chemical Labels; Arc Flash Labels | |
Rectangle | |
-40°C to +60°C |