missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Tuff-N-Light U-Channel Sign Posts

Tuff-N-Light U-Channel Sign Posts are manufactured from a special composite material making them both lightweight and maintenance-free. Available in closed or open profile styles.

$115.98 - $146.75

Specifications

Quantity 1 Ea.
Height (English) 8 ft.
Product Type U-channel Sign post
View More Specs

Products 3
Catalog Number Mfr. No. Color Style Price Quantity  
Catalog Number Mfr. No. Color Style Price Quantity  
19-054-908
View Documents
Brady™
97208
White Closed Profile
Each for $146.75
Only null left
 
19-054-911
View Documents
Brady™
97209
Green Open Profile
Each for $115.98
Only null left
 
19-054-910
View Documents
Brady™
97207
White Open Profile
Each for $115.98
Only null left
 
Description

Description

  • Tuff-N-Light™ U-Channel Sign Posts are manufactured from a special composite material making them both lightweight and maintenance-free.
  • Available in closed or open profile styles in either white or green.
  • Close profile posts are 6 times torsionally stronger than steel posts and are pointed for easy installation.
  • Open profile posts are for signs up to 18" x 12". Posts are 8' long.
Specifications

Specifications

1 Ea.
8 ft.
U-channel Sign post
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'