missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Floor Marking Center Marks
ToughStripe™ Floor Marking Center Marks are extremely durable die-cut floor marking shapes made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.
$45.74 - $96.49
Specifications
Certifications/Compliance | ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 |
---|---|
Description | ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) |
Adhesive Type | Rubber, Permanent |
Format | Tape |
Material | Polyester |
Catalog Number | Mfr. No. | Color | Length (English) | Length (Metric) | Width (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Length (English) | Length (Metric) | Width (English) | Price | Quantity | ||
19150798
|
Brady™
104468 |
Blue | 5 in. | 12.7 cm | 2 in. |
Pack of 20 Each for $45.74
|
|
||
19150799
|
Brady™
104469 |
Yellow | 5 in. | 12.7 cm | 2 in. |
Pack of 20 Each for $45.74
|
|
||
19150800
|
Brady™
104470 |
Black | 5 in. | 12.7 cm | 2 in. |
Pack of 20 Each for $45.74
|
|
||
19150796
|
Brady™
104466 |
Red | 5 in. | 12.7 cm | 2 in. |
Pack of 20 Each for $45.74
|
|
||
19150797
|
Brady™
104467 |
Green | 5 in. | 12.7 cm | 2 in. |
Pack of 20 Each for $45.74
|
|
||
19150803
|
Brady™
104473 |
Green | 8 in. | 20.32 cm | 3 in. |
Pack of 20 Each for $67.74
|
|
||
19150802
|
Brady™
104472 |
Red | 8 in. | 20.32 cm | 3 in. |
Pack of 20 Each for $67.74
|
|
||
19150801
|
Brady™
104471 |
White | 5 in. | 12.7 cm | 2 in. |
Pack of 20 Each for $45.74
|
|
||
19150805
|
Brady™
104475 |
Yellow | 8 in. | 20.32 cm | 3 in. |
Pack of 20 Each for $67.74
|
|
||
19150807
|
Brady™
104477 |
White | 8 in. | 20.32 cm | 3 in. |
Pack of 20 Each for $67.74
|
|
||
19150806
|
Brady™
104476 |
Black | 8 in. | 20.32 cm | 3 in. |
Pack of 20 Each for $67.74
|
|
||
19150808
|
Brady™
104478 |
Red | 10 in. | 25.4 cm | 4 in. |
Pack of 20 Each for $96.49
|
|
||
19150804
|
Brady™
104474 |
Blue | 8 in. | 20.32 cm | 3 in. |
Pack of 20 Each for $67.74
|
|
||
19150809
|
Brady™
104479 |
Green | 10 in. | 25.4 cm | 4 in. |
Pack of 20 Each for $96.49
|
|
||
19150810
|
Brady™
104480 |
Blue | 10 in. | 25.4 cm | 4 in. |
Pack of 20 Each for $96.49
|
|
||
19150813
|
Brady™
104483 |
White | 10 in. | 25.4 cm | 4 in. |
Pack of 20 Each for $96.49
|
|
||
19150811
|
Brady™
104481 |
Yellow | 10 in. | 25.4 cm | 4 in. |
Pack of 20 Each for $96.49
|
|
||
19150812
|
Brady™
104482 |
Black | 10 in. | 25.4 cm | 4 in. |
Pack of 20 Each for $96.49
|
|
||
Description
- Visible floor-marking improves safety and organization in almost any industrial environment
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Ideal for marking corners of work cells and storage locations
- Can be easily applied by one person working alone
Specifications
ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 | |
Rubber, Permanent | |
Polyester | |
For floor corner mark, Used to mark aisles, passageways, storage locations and point out safety equipment and exits | |
20/Pk. | |
0°F to 130°F | |
0.008 in. |
ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
Tape | |
Non-sterile | |
115 Gardner Units | |
Cross | |
-18°C to +54°C | |
0.201 mm |