missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Cryogenic Polyester Labels
Self-laminating Cryogenic Polyester Labels for 1 to 8 mL vials.
Supplier: Brady™ THT1314273
Description
- Specialized: Clear overlaminate protects text and barcodes on vials, centrifuge tubes, test tubes, straws, and slides from liquid nitrogen to autoclaves.
- Durable: Labels withstand solvents, smudges, and extreme temps from -320 to 266°F (-196 to 130°C).
- Adhesive: Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, stainless steel, and copper.
- Certifications: RoHS compliant to 2011/65/EU (Pass 2015/863).
Specifications
Not Autoclavable | |
Thermal Transfer Printable Labels | |
White, Translucent | |
Label | |
Thermal Transfer | |
Non-sterile | |
BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500 | |
1 | |
THT-131-427-3 | |
3000 Pk. | |
25.40 mm (W) x 66.68 mm (H) | |
66.68 x 25.40 mm (L x W) | |
-94°F to +158°F | |
4 mil | |
28.58 mm | |
1 in. | |
25.40 mm | |
1 in | |
25.40 mm |
UL | |
Permanent Acrylic | |
Matte | |
Vinyl | |
Labels | |
Laboratory identification, tube, vial | |
Roll of 3000 Labels | |
70°C | |
3000 Label(s) / Roll | |
Rectangle | |
2.625 x 1 in. (L x W) | |
66.68 mm H x 25.40 mm W | |
-70°C to +70°C | |
0.102 mm | |
25.40 mm (W) x 66.68 mm (H) | |
25.40 mm | |
2.625 in. | |
66.68 mm | |
THT-131-427-3 |