missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Spill Response Plus Universal Absorbents
Absorbs just about any liquid
$35.30 - $105.28
Specifications
Color | Gray |
---|---|
Material | Polypropylene |
Type | Universal Sorbent |
For Use With (Application) | Water-based liquids and oils |
Weight Capacity | Heavyweight |
Catalog Number | Mfr. No. | Capacity (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Price | Quantity | |||||
19-140-735
|
Brady™
SRP200 |
11.1 gal. |
Case of 200 Each for $105.28
|
|
|||||
19-140-736
|
Brady™
SRP100 |
5.5 gal. |
Case of 100 Each for $59.61
|
|
|||||
19-140-741
|
Brady™
SRP75P |
3.3 gal. |
Case for $35.30
|
|
|||||
Description
Specifications
Gray | |
Universal Sorbent | |
Heavyweight |
Polypropylene | |
Water-based liquids and oils |