missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Padlock Stations

Constructed of 14 gauge steel with red plastic coating

$33.69 - $52.74

Specifications

Depth (English) 1.25 in.
Depth (Metric) 3.1 cm
Quantity 1 Ea.
For Use With (Application) Holds up to 4 Padlocks
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Height (Metric) Width (Metric) Price Quantity  
Catalog Number Mfr. No. Product Type Height (Metric) Width (Metric) Price Quantity  
19-103-591
View Documents
Brady™
LR060E
Small Padlock Station 5.7 cm 7.6 cm
Each for $33.69
Only null left
 
19-103-592
View Documents
Brady™
LR360E
Large Padlock Station 7.6 cm 40.6 cm
Each for $52.74
Only null left
 
Description

Description

  • Rugged and eye-catching station
Specifications

Specifications

1.25 in.
3.1 cm
1 Ea.
Holds up to 4 Padlocks
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'