missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Danger: No Smoking Signs
Various sizes and materials
$4.35 - $48.00
Specifications
Certifications/Compliance | OSHA |
---|---|
Quantity | 1 Ea. |
Min. Temperature (English) | -40°F |
Displayed Text | DANGER No Smoking |
Product Type | No Smoking Sign |
Description
AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester
Specifications
OSHA | |
-40°F | |
No Smoking Sign |
1 Ea. | |
DANGER No Smoking |