missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Danger: Ear Protection Must... Signs
Provides strong and noticeable reminder for your employees to protect themselves and maintain safe work atmosphere
$13.81 - $44.27
Specifications
Quantity | 1 Ea. |
---|---|
Mounting Type | Surface Mount |
Min. Temperature (English) | -40°F |
Displayed Text | DANGER Ear Protection Must Be Worn In This Area |
Product Type | Eye Protection Sign |
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity | |||
19-036-291
|
Brady™
69184 |
Fiberglass | 10 in. | 14 in. |
Each for $44.27
|
|
|||
19-036-294
|
Brady™
84802 |
Polyester | 7 in. | 10 in. |
Each for $13.81
|
|
|||
19-036293
|
Brady™
25479 |
Plastic | 10 in. | 14 in. |
Each for $20.68
|
|
|||
Description
- Sign reads “DANGER - EAR PROTECTION MUST BE WORN IN THIS AREA”
- Available in range of size, materials and legends suitable for many different facilities and environments
- Black on yellow
Specifications
1 Ea. | |
-40°F | |
Eye Protection Sign |
Surface Mount | |
DANGER Ear Protection Must Be Worn In This Area |