missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Caution: Eye and Glove Protection... Signs
Caution: Eye and Glove Protection... personal protection signs remind employees of proper procedures for sustaining a safe workplace.
$14.98 - $35.53
Specifications
Quantity | 1 Ea. |
---|---|
Mounting Type | Surface Mount |
Min. Temperature (English) | -40°F |
Displayed Text | CAUTION Eye And Glove Protection Must Be Worn When Handling Chemicals |
Product Type | Protective Wear Sign |
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Qty | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Qty | ||||
19035669
|
Brady™
22277 |
10 x 14 in. | Plastic |
Each for $20.68
|
|
||||
19-035671
|
Brady™
84302 |
10 x 14 in. | Polyester |
Each for $35.53
|
|
||||
19-036242
|
Brady™
84301 |
7 x 10 in. | Polyester |
Each for $14.98
|
|
||||
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
Specifications
1 Ea. | |
-40°F | |
Protective Wear Sign |
Surface Mount | |
CAUTION Eye And Glove Protection Must Be Worn When Handling Chemicals | |
Black on Yellow |