missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Caution: Clearance Ft. In. Signs
Caution: Clearance Ft. In. Signs to reinforce proper operational procedures.
$13.81 - $38.54
Specifications
Material | Polyester |
---|---|
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
Description | Self-sticking Polyester |
Mounting Type | Surface Mount |
Catalog Number | Mfr. No. | Height (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Price | Quantity | |||||
19-035-554
|
Brady™
85778 |
10 in. |
Each for $38.54
|
|
|||||
19-036067
|
Brady™
85777 |
7 in. |
Each for $13.81
|
|
|||||
Description
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
- Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
- Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)
† Use 1 in. numbers.
Specifications
Polyester | |
Permanent Acrylic | |
Surface Mount | |
230°F | |
0.006 to 0.01 in. | |
-40°F to 230°F | |
Traffic Control Sign |
1 Ea. | |
Self-sticking Polyester | |
Safety sign, identification of fire alarm, extinguisher and emergency exit | |
-40°F | |
-40°C to 110°C | |
CAUTION Clearance __Ft.__In. | |
Black on Yellow |