missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Admittance Signs Notice Authorized Personnel Only
Various sizes and materials
$13.81 - $48.93
Specifications
Quantity | 1 Ea. |
---|---|
Min. Temperature (English) | -40°F |
Displayed Text | Notice Authorized Personnel Only |
Product Type | Admittance Sign |
Color | Blue on White |
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity | |||
17-046-7
|
Brady™
BRD70602 |
Fiberglass, Polyester | 10 in. | 14 in. |
Each for $48.93
|
|
|||
19017200
|
Brady™
84129 |
Polyester | 7 in. | 10 in. |
Each for $13.81
|
|
|||
19-041-632
|
Brady™
40706 |
Aluminum | 10 in. | 14 in. |
Each for $40.14
|
|
|||
19-102214
|
Brady™
22142 |
Plastic | 10 in. | 14 in. |
Each for $23.36
|
|
|||
19-102213
|
Brady™
22141 |
Plastic | 7 in. | 10 in. |
Each for $15.48
|
|
|||
Description
AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester
Specifications
1 Ea. | |
Notice Authorized Personnel Only | |
Blue on White |
-40°F | |
Admittance Sign |