missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products™ Blue Super Duty Autoclavable SMS Muff Cover
This 88 g/m2 SMS Autoclavable Muff Cover provides a microbial barrier ideal for pharmaceutical production applications.
$4031.78 - $8063.55
Specifications
Autoclavable | Autoclavable |
---|---|
Closure Type | Elastic |
Color | Dark Blue |
Disposable | Single-use |
Material | Reinforced Multicoated Plastic |
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity | ||||
17-200-261
|
Keystone Cleanroom Products™
MFKCRP60003 |
0.5 to 1 in. | 0.5 to 1 in. |
Case of 1000 Each for $4,031.78
|
|
||||
17-200-260
|
Keystone Cleanroom Products™
MFKCRP60004 |
1 to 1.75 in. | 1 to 1.75 in. |
Case of 1000 Each for $4,031.78
|
|
||||
17-200-259
|
Keystone Cleanroom Products™
MFKCRP60005 |
1.75 to 2.5 in. | 1.75 to 2.5 in. |
Case of 1000 Each for $4,456.17
|
|
||||
17-200-258
|
Keystone Cleanroom Products™
MFKCRP60006 |
2 to 2.75 in. | 2 to 2.75 in. |
Case of 1000 Each for $4,880.56
|
|
||||
17-200-257
|
Keystone Cleanroom Products™
MFKCRP60007 |
2.5 to 4 in. | 2.5 to 4 in. |
Case of 1000 Each for $5,304.98
|
|
||||
17-200-256
|
Keystone Cleanroom Products™
MFKCRP60008 |
3.5 to 4 in. | 3.5 to 4 in. |
Case of 1000 Each for $5,729.37
|
|
||||
17-200-255
|
Keystone Cleanroom Products™
MFKCRP60009 |
4 to 5.5 in. | 4 to 5.5 in. |
Case of 1000 Each for $5,941.57
|
|
||||
17-200-254
|
Keystone Cleanroom Products™
MFKCRP60012 |
5.5 to 8 in. | 5.5 to 8 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
17-200-253
|
Keystone Cleanroom Products™
MFKCRP60016 |
8 to 12 in. | 8 to 12 in. |
Case of 500 Each for $5,304.98
|
|
||||
17-200-252
|
Keystone Cleanroom Products™
MFKCRP60018 |
10 to 14 in. | 10 to 14 in. |
Case of 500 Each for $5,623.27
|
|
||||
Description
- Eliminate the need for cutting sheets of sterilization wrapping materials and securing them with autoclave tape and rubber bands
- Cost effective, time saving approach standardizes the equipment preparation process, minimizes particulate generation, while also ensuring good aseptic technique upon removal after sterilization
- Eliminates autoclave tape residue
- Designed for autoclave cycles (121°C to 135°C)
- Creates secondary level of protection during aseptic presentation and setup of equipment
- Hydrophobic and resists tearing and punctures
- Lint-free
- Manufactured and packaged in ISO certified cleanrooms
- Conveniently packaged: 100 covers per heat-sealed and labeled poly bag
- Certificates of Conformance sent with all shipments
- Made in USA
Specifications
Autoclavable | |
Dark Blue | |
Reinforced Multicoated Plastic | |
121°C to 135°C |
Elastic | |
Single-use | |
Non-sterile | |
Round Cover |