missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TechNiGlove International STN2000 Series Class 100/ISO 5 Blue Sterile Nitrile Gloves
Bulk packed, sterile 12 in. low particle cleanroom gloves are sterilized by gamma irradiation to meet AAMI and ASTM standards.
$717.82 - $717.82
Specifications
Certifications/Compliance | AAMI/ASTM |
---|---|
Chlorinated | Yes |
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | Yes |
AQL | 1.5 |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19170109
|
TechNiGlove International
STN2000B |
X-Small |
Case of 100 Pack for $717.82
|
|
|||||
19170110
|
TechNiGlove International
STN2001B |
Small |
Case of 100 Pack for $717.82
|
|
|||||
19170111
|
TechNiGlove International
STN2002B |
Medium |
Case of 100 Pack for $717.82
|
|
|||||
19170112
|
TechNiGlove International
STN2003B |
Large |
Case of 100 Pack for $717.82
|
|
|||||
19170113
|
TechNiGlove International
STN2004B |
X-Large |
Case of 100 Pack for $717.82
|
|
|||||
19170114
|
TechNiGlove International
STN2005B |
2X-Large |
Case of 100 Pack for $717.82
|
|
|||||
Description
- Ambidextrous, sterile, powder free nitrile gloves
- Bulk packaged for economy
- Manufactured with blue-colored 100% nitrile
- 12 in. beaded cuff
- Microtextured fingertips for a secure wet or dry grip
- Sterilized by gamma irradiation to meet AAMI and ASTM standards
- Meet requirements for USP 797 and Chemotherapy Drug Applications
- Class 100
Specifications
AAMI/ASTM | |
Class 100 (ISO 5) | |
1.5 | |
Single-use | |
5 mil | |
Ambidextrous | |
Nitrile | |
0.12 mm | |
Controlled Environment Gloves | |
5 mil | |
ISO9001:2000 and ISO 14001:2004 | |
STN2000 Series | |
12 in. |
Yes | |
Yes | |
Blue | |
Partially Textured | |
0.15 mm | |
Yes | |
4 mil | |
Powder Free | |
Sterile | |
0.12 mm | |
Cleanroom Bagged | |
12.5 MPa | |
30.5 cm |