missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean™ BioClean-C Chemotherapy Protective Apron with Sleeves

Ansell™ BioClean™ BioClean-C Chemotherapy Protective Apron with Sleeves provides protection against a range of cytotoxic drugs.

$572.97 - $572.97

Specifications

Material Polyester
Color Blue
Disposable Single-use
Closure Type Waist Ties
Sterility Sterile
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-668-245
View Documents
Ansell™
SBCASS
Small
Case of 40 Each for $572.97
Only null left
 
19-668-246
View Documents
Ansell™
SBCASM
Medium
Case of 40 Each for $572.97
Only null left
 
19-668-247
View Documents
Ansell™
SBCASL
Large
Case of 40 Each for $572.97
Only null left
 
Description

Description

  • Ultrasonically bonded seams with protective tape
  • Tie tapes at rear
  • Adjustable neck fastening
  • Lightweight low-linting CleanTough material
  • BioClean-C CleanTough blue material and 100% polyester cuffs
  • Tested against permeation standard ASTM F739-12
  • Silicone-free
  • Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
  • Conforms to Category 3 - Personal Protective Equipment Regulation (EU) 2016/425
  • Tested against standard EN ISO 13034:2005 + A1:2009 protective clothing against liquid chemicals (Type PB [6])
  • Tested against standard EN 14325 protective clothing against chemicals
  • Tested against permeation standard ASTM F739-12
  • Processed in an NEBB certified ISO Class 4 environment
  • Tested against standards: EN 530, Abrasion resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength
  • Sterilized in accordance with ISO 11137-1:2006
Specifications

Specifications

Polyester
Single-use
Sterile
Ultrasonically Bonded and Taped
Blue
Waist Ties
Elastic
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

Three (3) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.