missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ Beta Cyanoethyl Phosphoramidite, dC(Bz)
The dC(Bz) Beta Cyanoethyl Phosphoramidite is used as a component of a deprotecting chemistry set including dA(Bz), dG(iBu) and T. Standard series of phosphoramidite deprotects in 6-8 hours at 55°C.β-cyanoethyl phosphoramidites are for use on ABI synthesizers to guarantee you high quality nucleic acid synthesis.
Supplier: Applied Biosystems™ 401160
Description
High QualityOur phosphoramidites benefit from proprietary manufacturing processes that yield high-purity products. In synthesis they perform at a correspondingly high level, producing pure, High Quality DNA at all scales. We guarantee that 5'-dimethoxytrityl nucleoside β-cyanoethyl phosphoramidites, monomer intermediates for licensed β-cyanoethyl phosphoramidite chemistry, will produce DNA that is at least 99.8% chemically authentic when used with recommended synthesis cycles.Dry phosphoroamidites (powder form) are guaranteed for one year from the date of shipment. Lifetime of diluted phosphoramidites in residence on the instrument is two weeks when used with CPG synthesis supports, and three weeks when used with polystyrene supports.- Proprietary manufacturing processes yield high-purity β-cyanoethyl phosphoramidites, which in turn guarantee production of high-quality DNA at all scales.
- β-cyanoethyl phosphoramidites are use-tested and optimized for use on the ABI synthesizers to guarantee you high-quality nucleic acid synthesis.
Specifications
Powder | |
dC(Bz) beta CEP | |
Deoxycytidine (dC) | |
2 g | |
DNA |
3900 DNA Synthesizer | |
Store in freezer (-5 to -30°C). | |
Room Temperature | |
Phosphoramidite |
For Research Use Only. Not for use in diagnostic procedures.