missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ PVC Triple-Dipped Oil-Resistant ESD Gloves
Gloves are designed for handling flammable or explosive materials, featuring an anti-static liner and coating for protection in extreme environments.
$79.38 - $79.38
Specifications
Coating Material | PVC |
---|---|
Color | Black |
Exterior Finish | Fully Textured |
Hand | Specific |
Product Type | ESD Gloves |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-019-896
|
SHOWA™
660ESDL09 |
9 |
Pack of 10 Pair for $79.38
Case of 5 Pack for $396.90
|
|
|||||
19-019-897
|
SHOWA™
660ESDXL10 |
10 |
Pack of 10 Pair for $79.38
Case of 5 Pack for $396.90
|
|
|||||
Description
- Triple-dipped PVC coating protects against chemicals, while also remaining flexible
- Anti-static liner and coating prevents sparks caused by static electricity, helping to avoid accidental explosions
- Impermeable design is ideal for working in damp or greasy environments
- Ergonomic shape provides extra comfort to reduce hand fatigue
- Special hydrocarbon treatment
- Actibacterial and anti-odor treated
- Seamless knit liner
- Scalloped edge
- Rough finish
Specifications
PVC | |
Fully Textured | |
ESD Gloves | |
Gauntlet | |
660ESD | |
30.5 cm |
Black | |
Specific | |
Handling Flammable, or Explosive Materials | |
Cotton/Polyester Blend | |
12 in. |