missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ MicroSeal SuperSorb™ Wipers
Sealed Edge Cleanroom Laundered 100% Polyester Knit wiper. ISO Class 3 to 5 (Cleanroom Class 1 to 100).
$124.78 - $124.78
Specifications
Material | Polyester Knit |
---|---|
Compatibility | IPA, Acetone and other solvents |
Basis Weight | 267 |
Certifications/Compliance | RoHS 2002/05, REACH |
Edges | Sealed |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
19-161-199
|
Berkshire™
MSSS09098 |
9 x 9 in. (22.86 x 22.86 cm) |
Pack of 100 Each for $124.78
Case of 8 Pack for $998.24
|
|
|||||
Description
- 100% continuous filament polyester knit
- Two-ply pinsonic construction with unique knit structure and pattern
- Ultrasonically sealed edge for reduced fiber contamination
- Laundered and packaged in Berkshire’s ISO Class 4 cleanroom
Specifications
Polyester Knit | |
267 | |
Sealed | |
2-ply |
IPA, Acetone and other solvents | |
RoHS 2002/05, REACH | |
Chamber cleaning and cmP processing | |
Non-sterile |