missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire™ CapSure-VP™ Wipers
Engineered for superior surface cleaning ability
$96.60 - $114.79
Specifications
Product Type | Cleanroom Wipe |
---|---|
Material | Polyester Knit |
Compatibility | IPA, Acetone and other solvents |
Autoclavable | Autoclavable |
Basis Weight | 131 |
Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Packaging Quantity | Price | Quantity | ||||
17-897-214
|
Berkshire™
CPSVP.0909.8 |
9 x 9 in. (22.86 x 22.86 cm) | 150 Sheets/Pk., 8 Pk./Cs. |
Pack of 150 Each for $114.79
Case of 8 Pack for $918.32
|
|
||||
17-897-215
|
Berkshire™
CPSVP.0909B.8 |
9 x 9 in. (22.86 x 22.86 cm) | 150 Sheets/Pk., 8 Pk./Cs. (Bulk Packed) |
Pack of 150 Each for $101.78
Case of 8 Pack for $814.24
|
|
||||
17-897-216
|
Berkshire™
CPSVP.1212.14 |
12 x 12 in. | 75 Sheets/Pk., 14 Pk./Cs. |
Pack of 75 Each for $107.18
Case of 14 Pack for $1,500.52
|
|
||||
17-897-217
|
Berkshire™
CPSVP.1212B.14 |
12 x 12 in. | 75 Sheets/Pk., 14 Pk./Cs. (Bulk Packed) |
Pack of 75 Each for $96.60
Case of 14 Pack for $1,352.40
|
|
||||
Description
- Continuous filament polyester knit with sealed edges
- Retains 93% of particles initially captured
- Minimal particles, fibers, ions and extractable
- Low airborne partical release
- Cleanroom laundered
Specifications
Cleanroom Wipe | |
IPA, Acetone and other solvents | |
131 | |
Sealed | |
For cleaning of medical device products |
Polyester Knit | |
Autoclavable | |
RoHS 2002/05, REACH | |
For use in ISO Class 3 and higher cleanroom environments, applying and removing cleaning and disinfecting solutions | |
Non-sterile |