missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire Corporation BCR Mini Flat Mop Handle
The BCR™ Isolator Cleaning Tool handle offers a light weight, low cost, maneuverable tool.
Supplier: Berkshire Corporation ICTHANDLE241
Description
- Autoclavable (Recommended maximum of 121°C for 30 minutes)
- Anodized aluminum, lightweight and strong
- Telescoping handle option available 37 to 71 in. (95 to 180 cm)
- 14 in. (35 cm) and 24 in. (61 cm) handle options available
- Wall thickness: 0.80 ± 0.05 in.
- Grip: Soft molded polyethylene
- Color: Black
Specifications
Isolator Tool, Quick Disconnect Handle Attachment | |
Non-sterile | |
24 in. | |
No |
Black | |
Autoclavable | |
Reusable | |
Plastic |