missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels with NFPA Diamonds only

Allows printer to produce five-color chemical labels in a single print pass

$281.01 - $400.29

Specifications

Certifications/Compliance RoHS 2002/95/EC
Adhesive Type Acrylic, Permanent, Pressure-sensitive
Color Red, Yellow, Blue, White
Format Label
Material Vinyl
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (LxW) Display Text Quantity Price Quantity  
Catalog Number Mfr. No. Dimensions (LxW) Display Text Quantity Price Quantity  
19-211-265
View Documents
Brady™
B30244595DIAM
2.25 x 2.25 in.) NFPA Diamond Only 365/Pk.
Each for $400.29
Only null left
 
19-211-270
View Documents
Brady™
B30246595NFR
82.50 x 29 mm NFPA Diamond NFR 300/Pk.
Each for $281.01
Only null left
 
Description

Description

  • Indoor/outdoor-grade vinyl film with permanent adhesive
  • Material withstands exposure to moisture, chemicals and handling
  • Available in multiple sizes and formats
  • Service Temp.: -40° to +82°C (-40° to +180°F)
  • Application Temp.: 18° to 82°C (0° to 180°F)
  • Outdoor Durability: 8 to 10 years

Specifications

Specifications

RoHS 2002/95/EC
Red, Yellow, Blue, White
Vinyl
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
8 to 10 Years
-40°C to +82°C
Acrylic, Permanent, Pressure-sensitive
Label
For quickly creating NFPA and color bar labels, allows printer to produce 5-color chemical labels in a single print pass, Indoor/outdoor grade material withstands exposure to moisture, chemicals and handling
60 to 50 Gardner Units
-40 to 180°F
0.004 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'