Learn More
Thermo Scientific™ Barnstead™ Hose Nipple Cartridges
Purify water up to 75 L/hr using these hose nipple cartridges, ideal for routine lab work including pretreatment.
Supplier: Thermo Scientific™ D8951
Description
Purify water volumes up to 75L/hr using cost-efficient Thermo Scientific™ Barnstead™ Hose Nipple Cartridges. Ideal for softening, deionization, and organic and chlorine removal applications, these cartridges are for use with the simple cartridge holder that easily mounts to the wall. Designed for non-pressure applications, these cartridges include 3/8 in. barb hose connections on each end. They provide the ability to see when resin is exhausted in specific cartridges by a color change indicator. Constructed of 100% virgin polypropylene cartridge, the system is customizable and an ideal option for routine laboratory work.
- Ideal for small volume applications
- Same superior quality resins used in B-Pure cartridges
- Constructed of 100% virgin polypropylene cartridge
- Includes 3/8″ barb hose connections on each end D8822, D8950, and D8951 cartridges include tapered straight nipple for 3/8″ ID tubing
- Color change indicator that identifies when resin is exhausted in specific cartridges
Specifications
2/3 Size Mixed-Bed and Organic Removal | |
470 grains/2000 gal. | |
Up to 75 L/hr. | |
Color Indicator |
Barnstead Water Purification System | |
Cartridge, Hose Nipple | |
Mixed-bed Ion Exchange with Activated Carbon | |
Mixed-bed Ion Exchange with Activated Carbon |