missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ritmed™ AssureWear™ SMMS VersaGown™ Isolation Gowns with Flexneck™ Technology
Disposable SMMS polypropylene isolation gowns are designed to protect health professionals and patients from cross infection. Patented Flexneck™ technology for fast and easy donning and removal.
$160.25 - $169.35
Specifications
Product Type | Isolation Gown |
---|---|
Gender | Unisex |
No. of Pockets | None |
Material | SMMS Polypropylene |
Color | Yellow |
Description
- Patented Flexneck™ technology allows fast and easy donning and removal while providing exceptional protection and comfort
- Innovative Flexneck™ closure quickly and easily passes over the head to instantly provide complete coverage and eliminate the risk posed by untied gaping gowns that can slip and expose skin
- Flexneck™ closure also allows easy doffing that allows gown to swiftly yet gently tear away from the body preventing self-contamination.
Specifications
Isolation Gown | |
None | |
Yellow | |
Single-use | |
Elastic | |
Long Sleeve | |
AAMI PB70 level 1, Medical Device Class 1 |
Unisex | |
SMMS Polypropylene | |
Over-the-Head | |
Non-sterile | |
Yes | |
Flat Front Belt | |
Not Autoclavable |