missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ritmed™ AssureWear™ VersaGown™ with Flexneck™ Technology, AAMI Level 2
Isolation gowns offer AAMI Level 2 protection to reduce risk of cross-contamination among health professionals and patients. Patented Flexneck™ technology provides fast and easy donning and removal.
Supplier: Ritmed™ A69962
Description
- Designed using clinician feedback and independent clinical testing
- Provides nearly two-fold reduction in contamination of hand and wrist areas
- Helps ensure instant compliance, even without training
- Innovative design allows freedom of movement without compromising protection
- Patented Flexneck™ technology allows fast and easy donning and removal while providing exceptional protection and comfort
- Innovative Flexneck™ closure quickly and easily passes over the head to instantly provide complete coverage and eliminate the risk posed by untied gaping gowns that can slip and expose skin
- Flexneck™ closure also allows easy doffing that allows gown to swiftly yet gently tear away from the body preventing self-contamination
Specifications
Isolation Gown | |
Unisex | |
SMMS Polypropylene | |
Over-the-Head | |
Non-sterile | |
Yes | |
Long Sleeve | |
AAMI Level 2, Medical Device Class 1 |
None | |
X-Large | |
Yellow | |
Single-use | |
Thumb Loop | |
A69962 | |
Left Side Belt | |
Not Autoclavable |