missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ritmed™ AssureWear™ VersaGown™ with Flexneck™, Level 2, White, Elastic Cuffs
Ritmed™ AssureWear™ VersaGown™ with patented Flexneck™ technology for fast and easy donning and doffing, significantly reduces cross-contamination versus standard gowns.
Supplier: Ritmed™ A69982
Description
- VersaGown ensures easy donning and doffing that minimizes cross-contamination
- Optimal infection control compliance
- Customized fit and comfort
- Reduced cross-contamination by up to 50% versus standard gowns
- Provides nearly two-fold reduction in contamination of hand and wrist areas
- Helps ensure instant compliance, even without training
- Made from premium materials and designed to provide reliable barrier protection without compromising comfort or style
Specifications
45.7 in. | |
Isolation Gown | |
None | |
29.1 in. | |
Over-the-Head | |
X-Large | |
White | |
Single-use | |
Elastic | |
Long Sleeve | |
Not Autoclavable |
Spunbond Meltblown Spunbond (SMS) Polypropylene | |
Protect health professionals and patients from cross infection | |
Unisex | |
74 cm | |
116 cm | |
Spunbond Polypropylene | |
Over-the-Head | |
Non-sterile | |
Yes | |
AAMI PB70 level II |