missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ AssureWear™ Sterile Surgical Gowns, AAMI Level 3
Professional surgical gown designed to prevent penetration and cross-contamination of body fluids between patients and healthcare providers.
$419.84 - $460.73
Specifications
Product Type | Surgical Gown |
---|---|
Gender | Unisex |
No. of Pockets | None |
Material | Spunbond Polypropylene |
Color | Blue |
Description
- Provides breathable protection during sterile surgical procedures.
- Constructed from heavy weight, multi-layer SMS material for durability and fluid resistance.
- Features Velcro neck closure, knit cuffs, full back design, and secure side ties for optimal fit and coverage.
- AAMI Level 3-suitable for procedures with moderate fluid or blood exposure risk.
- Includes two 4-ply absorbent towels for added convenience.
- Latex-free to reduce the risk of allergic reactions.
Specifications
Surgical Gown | |
None | |
Blue | |
Single-use | |
Knit | |
Long Sleeve |
Unisex | |
Spunbond Polypropylene | |
Tape-tab at Neck | |
Sterile | |
Yes | |
Not Autoclavable |